Zoro Homepage

M25 Rectangular Connector Hood, 57 mm H

  • Mfr # 19300101541

  • Zoro # G005286123


product price: $42.69
/ea

Key Features

Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300101541
Zoro #
G005286123
UPC #
-
Country of Origin
United States

Dimensions

Width
43 mm
Length
91.1 mm
Height
57 mm
Housing/Hood Size Designation
10 B
Cable Entry Thread Size
M25

Details

Item
M25 Rectangular Connector Hood
Type
Hood
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
RoHS Compliant
Yes
Material
Aluminium
Application
Industrial Connectors
Number of Entries
1
Locking Type
Single Lever
Entry Location
Side
Seal Material
NBR
Product Type
Hood
Housing/Hood Material
Aluminum Die-Cast
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Series
Han(R) B
Finish
Powder Coated
Sub-Category
Hoods/Housings
IP Rating
IP65, IP66, IP67

Description

HAEL 19300101541 HOOD SIDE ENTRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.