Zoro Homepage
This item is Discontinued.
Harting M25 Rectangular Connector Hood, 67.2 mm H 19200100546

M25 Rectangular Connector Hood, 67.2 mm H (Discontinued)

  • Mfr # 19200100546
  • Zoro # G605286127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200100546
Zoro #
G605286127
UPC #
-
Country of Origin
Germany

Dimensions

Height
67.2 mm
Width
36 mm
Length
62.7 mm
Housing/Hood Size Designation
10 A
Cable Entry Thread Size
M25

Details

Color
Gray
Series
Han(R) A
Application
Industrial
Material
Aluminium
Item
M25 Rectangular Connector Hood
Housing Color
Gray
Maximum Operating Temperature
125 Degrees C
Number of Entries
1
Product Type
Hood
Housing/Hood Material
Aluminum Die-Cast
Minimum Operating Temperature
-40 Degrees C
Locking Type
Single Lever
Seal Material
NBR
Entry Location
Side
IP Rating
IP65
Max. Temp.
125°C
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings

Description

HAEL 19200100546 HARTING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.