Zoro Homepage
This item is Discontinued.
Harting M32 Rectangular Connector Hood, 68.4 mm H 19410060522

M32 Rectangular Connector Hood, 68.4 mm H (Discontinued)

  • Mfr # 19410060522
  • Zoro # G005286079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19410060522
Zoro #
G005286079
UPC #
-
Country of Origin
United States

Dimensions

Height
68.4 mm
Width
57 mm
Length
61 mm
Cable Entry Thread Size
M32
Housing/Hood Size Designation
6 B

Details

Color
Black
Series
Han-Eco(R) Modular
Item
M32 Rectangular Connector Hood
Material
Glass-Filled Polyamide
Housing/Hood Material
Polyamide Fiber-Glass Reinforced
Product Type
Hood
Locking Type
Dual Lever
Number of Entries
1
Housing Color
Black
Entry Location
Side
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Sub-Category
Hoods/Housings
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, IEC 61984, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65
Max. Temp.
125°C
Flammability Rating
UL 94 V-0

Description

HAEL 19410060522 HAN-ECO 6B HOOD SI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.