Zoro Homepage
This item is Discontinued.
Harting M32 Rectangular Connector Hood, 72 mm H 19300060547

M32 Rectangular Connector Hood, 72 mm H (Discontinued)

  • Mfr # 19300060547
  • Zoro # G905286131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300060547
Zoro #
G905286131
UPC #
-
Country of Origin
United States

Dimensions

Height
72 mm
Width
43 mm
Length
74.2 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M32

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Item
M32 Rectangular Connector Hood
Material
Aluminium
Locking Type
Single Lever
Housing/Hood Material
Aluminum Die-Cast
Maximum Operating Temperature
125 Degrees C
Number of Entries
1
Housing Color
Gray
Product Type
Hood
Entry Location
Side
Minimum Operating Temperature
-40 Degrees C
Seal Material
NBR
IP Rating
IP65, IP66, IP67
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
Finish
Powder Coated
Max. Temp.
125°C

Description

HAEL 19300060547 HOUSING HOOD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.