Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting M32 Rectangular Connector Hood, 76 mm H 19300160527

M32 Rectangular Connector Hood, 76 mm H (Discontinued)

  • Mfr # 19300160527
  • Zoro # G705286089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300160527
Zoro #
G705286089
UPC #
-
Country of Origin
United States

Dimensions

Height
76 mm
Width
57 mm
Length
93.5 mm
Housing/Hood Size Designation
16 B
Cable Entry Thread Size
M32
Mounting Code-Series Size
B16
Dimensions
HxWxL: 2.99x1.69x3.68" (76x43x93.5mm)
Entry Size-Type
(1) 1.00 in NPT

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Material
Aluminium
Item
M32 Rectangular Connector Hood
Product Type
Hood
Entry Location
Side
Maximum Operating Temperature
125 Degrees C
Housing/Hood Material
Aluminum Die-Cast
Minimum Operating Temperature
-40 Degrees C
Housing Color
Gray
Locking Type
Dual Lever
Seal Material
NBR
Number of Entries
1
Sub-Category
Hoods/Housings
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Finish
Powder Coated
IP Rating
IP65, IP66, IP67
Material, Attachments
Stainless Steel Lock
Entry Position
Side Entry
Enclosure Rating
IP65
Mounts To
Double Lever Base
Material, Housing
Die Cast Aluminum
Attachment Type
Double Lever

Description

HAEL 19300160527 CONNECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.