Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M32 Rectangular Connector Hood, 76 mm H

  • Mfr # 19300240527

  • Zoro # G505286074


product price: $46.79
/ea

Key Features

Type
Hood
Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300240527
Zoro #
G505286074
UPC #
-
Country of Origin
United States

Dimensions

Height
76 mm
Length
120 mm
Width
57.2 mm
Cable Entry Thread Size
M32
Housing/Hood Size Designation
24 B
Dimensions
HxWxL: 2.99x1.69x4.72" (76x43x120mm)
Entry Size-Type
(1) 1.00 in NPT
Mounting Code-Series Size
B24

Details

Item
M32 Rectangular Connector Hood
Type
Hood
Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Material
Aluminium
Application
Industrial Connectors
Locking Type
Dual Lever
Product Type
Hood
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Side
Seal Material
NBR
Series
Han(R) B
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Sub-Category
Hoods/Housings
IP Rating
IP65, IP66, IP67
Finish
Powder Coated
Entry Position
Side Entry
Mounts To
Double Lever Base
Material, Attachments
Stainless Steel Lock
Enclosure Rating
IP65
Material, Housing
Die Cast Aluminum
Attachment Type
Double Lever

Description

HAEL 19300240527 HAN B HOOD SIDE EN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.