Zoro Homepage
This item is Discontinued.
Harting M40 Rectangular Connector Hood, 76 mm H 19300160548

M40 Rectangular Connector Hood, 76 mm H (Discontinued)

  • Mfr # 19300160548
  • Zoro # G205286121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300160548
Zoro #
G205286121
UPC #
-
Country of Origin
United States

Dimensions

Height
76 mm
Width
45 mm
Length
111.7 mm
Cable Entry Thread Size
M40
Housing/Hood Size Designation
16 B

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Item
M40 Rectangular Connector Hood
Material
Aluminium
Locking Type
Single Lever
Product Type
Hood
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Side
Seal Material
NBR
Finish
Powder Coated
IP Rating
IP65, IP66, IP67
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings

Description

HAEL 19300160548 HAN B HOOD SIDE EN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.