Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 Circular Connector, 3 Poles, 4 A

  • Mfr # 21021511305

  • Zoro # G705286003


product price: $12.99
/ea

Key Features

Style - Connector
Straight
Material
Polyamide; Zinc Die-Cast
Cable Opening Min.
2.5 mm
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-104, REACH SVHC, RoHS Complaint, UL Listed
Cable Opening Max.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21021511305
Zoro #
G705286003
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Cross Section Size
0.34 sq mm
Thread Size
M8
Cable Outside Diameter
5.1 mm
Connector Mating Size
M8x1

Details

Style - Connector
Straight
Material
Polyamide; Zinc Die-Cast
Item
M8 Circular Connector
Cable Opening Min.
2.5 mm
Standards
California Proposition 65, CSA Certified, ELV Compliant, IEC 61076-2-104, REACH SVHC, RoHS Complaint, UL Listed
Cable Opening Max.
5.1 mm
Type
Male
Maximum Operating Temperature
85 Degrees C
Coding
A
IP Rating
IP67
Includes Nut
Yes
Maximum Contact Resistance
10 megaohm
Voltage Rating
32V
Mounting Style
Male Thread
Connector Body Type
Pin
Insulation Resistance
Greater than 1,000 Megaohm
Connector Orientation
Straight
Application
DC Power, Gigabit Internet, Sensors, Signal
Minimum Operating Temperature
-40 Degrees C
Number of Contacts
3 Pin
Locking Style
Screw Connection
Nominal Current
4 A
Housing Material
Zinc Die-Cast
Number of Poles
3
Connection Type
Gold-Plated Contacts
Shielded
No
Minimum Mating Cycles
100
Connector Type
Male M8 Ctr
Application/Rating - IEC
IP 65/67
Cable Range
2.5-5.1mm (0.09-0.20") OD
Amps
4A
Keyway
Single
Poles
3-Pole

Description

HAEL 21021511305 CIRCULAR CONNECTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.