Zoro Homepage

Male Crimp Contacts 4.0 Sq Mm, PK 100

  • Mfr # 11050006108

  • Zoro # G7738391


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Series
Han-Yellock
Material
Copper Alloy
Gender
Male
Type of contact
Crimp contact
Contact resistance
≤ 2 mΩ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11050006108
Zoro #
G7738391
UPC #
-
Country of Origin
Germany

Dimensions

Stripping length
6.5 mm

Details

Item
Crimp Contact
Series
Han-Yellock
Material
Copper Alloy
Gender
Male
Type of contact
Crimp contact
Contact resistance
≤ 2 mΩ
Specifications
EN 60664-1 || IEC 61984
Conductor cross-section
AWG 12
Material (contacts)
Copper alloy
Operating current
≤ 20 A
Surface (contacts)
Silver plated

Description

Crimp contact, Operating current: ≤20 A, Male, Copper alloy, Silver plated, Conductor cross-section: 4 mm2, AWG 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.