
Pc Board Adaptor 2, 4Mm Board, PK 10
Mfr # 09160009908
Zoro # G7791670
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
Key Features
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
7.5 A
Maximum Operating Temperature
125 Degrees C
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09160009908
Zoro #
G7791670
UPC #
-
Country of Origin
Germany
Details
Item
PCB Adapter
Insulation Material
Polyamide
Maximum Voltage
250 V
Current
7.5 A
Maximum Operating Temperature
125 Degrees C
Material
Polyamide
Approximate Amperage Rating - Grounding Braid
7.5 A
Standards
EN 45545-2 (2020-08); UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Max. Temp.
125°C
Max. Voltage
250 V
Green Environmental Attribute
Pollution Degree 3
Connector Type
Male/Female
Type
PCB Adapter
Current Rating
7.5 A
Description
Accessories, PCB adapter, In the Han DD® crimp insert, In the Han DD® module, In the Han® DDD module (different electrical data: 7.5 A 160 V 2.5 kV 3), Rated current: 7.5 A, Polyamide (PA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.