Zoro Homepage

Wire Terminal, 250 V, Grey, Crimp Termination Only, 10 PK

  • Mfr # 09150073021

  • Zoro # G2774192


product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Grey
Contact Material
Polyamide
Maximum Voltage
250 V
Minimum Operating Temperature
-40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150073021
Zoro #
G2774192
UPC #
-
Country of Origin
Germany

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Color
Grey
Contact Material
Polyamide
Maximum Voltage
250 V
Minimum Operating Temperature
-40°C
Maximum Operating Temperature
125 Degrees C
Standards
UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Green Environmental Attribute
Pollution Degree 3

Description

Inserts, Crimp termination, Male, Polyamide (PA), RAL 7032 (pebble grey), Rated current: ‌10 A, Contacts: 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.