
R 15 Base Thermoplastic Angled, PK 10
Mfr # 09150000102
Zoro # G2773833
product price: $401.99
/pk 10, $40.20/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08)
Type
Screw Mounted Housing
Features
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09150000102
Zoro #
G2773833
UPC #
-
Country of Origin
Germany
Details
Item
Circular Connector Shell
IP Rating
IP65
Maximum Operating Temperature
125 Degrees C
Standards
EN 45545-2 (2020-08)
Type
Screw Mounted Housing
Features
Angled
Description/Special Features
Angled
Sub-Category
Hoods/Housings
Series
R 15
Max. Temp.
125°C
Material
Polycarbonate
Description
Screw mounted housing, Angled, Screw locking, Material (hood/housing): Polycarbonate (PC), Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.