Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector

  • Mfr # 10200040005

  • Zoro # G105301917


product price: $83.59
/ea
Sold in multiples of 10 for $835.90
Free Shipping & Returns

Key Features

Series
Han 4A
Height
80.2 mm
Width
28 mm
Application
Signal
Length
67.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10200040005
Zoro #
G105301917
UPC #
-
Country of Origin
United States

Dimensions

Height
80.2 mm
Width
28 mm
Length
67.1 mm
For Cable Diameter - Maximum
12 mm
Wire Size - Minimum
18 AWG
Cable Gland Size
M20
Wire Size - Maximum
14 AWG
Modular Connector Size Designation
Han(R) 3 A
For Cable Diameter - Minimum
5 mm

Details

Series
Han 4A
Application
Signal
Standards
CE Certified, CSA Certified, DIN EN 175 301-801, DIN EN 61 984, UL Listed
Item
Modular Rectangular Connector Kit
IP Rating
IP65
Voltage Rating
600V
Locking Type
Single Lever
Number of Poles
4+PE
Kit Includes
Cable Gland (M20), Fixing Screw (M3), Mounting Screws (M3 recommended), Terminal Screws
Connector Style
Bulkhead Mount Base with Single Lever
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Entries
1
NEMA Enclosure Rating
12, 4, 4X
Current Rating
10 A
Cable Entry Type
Metal Cable Gland
Body Material
Die Cast Zinc
Housing Orientation
Not Available
Maximum Operating Temperature
125 Degrees C
Pole Material
Copper Alloy
Seal Material
NBR
Mounting Hole Center to Center Distance
30 mm
Entry Location
Side
Pole Finish
Silver Plated
Connection Type
Screw
Minimum Operating Temperature
-40 Degrees C
Insert Material
Polycarbonate
Hood Orientation
Straight
Cable Gland Material
Metal

Description

HAEL 10200040005 KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.