Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73101000006
Zoro #
G305286083
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size - Minimum
18 AWG
Wire Size - Maximum
14 AWG
Length
98.6 mm
Panel Cutout Size
4.5 mm
Modular Connector Size Designation
Han(R) 10 B
For Cable Diameter - Minimum
9 mm
For Cable Diameter - Maximum
18 mm
Cable Gland Size
M25
Height
106.4 mm
Description
Harting Han Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.