Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73101000030
Zoro #
G305285956
UPC #
-
Country of Origin
Germany
Dimensions
Height
215.8 mm
Wire Size - Maximum
14 AWG
Length
105.9 mm
For Cable Diameter - Maximum
25 mm
Modular Connector Size Designation
Han(R) 16 B
Wire Size
18 AWG to 14 AWG
For Cable Diameter - Minimum
13 mm
For Cable Diameter
13 mm to 25 mm
Wire Size - Minimum
18 AWG
Cable Gland Size
M32
Description
Harting Han Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.