
Rectangular Connector Cover, Dust Gray
Mfr # 09200035425
Zoro # G405293387
product price: $19.15
/eaSold in multiples of 10 for $191.50
Key Features
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
Cover Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09200035425
Zoro #
G405293387
UPC #
-
Country of Origin
Romania
Dimensions
Cover Size Designation
3 A
Details
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
Item
Rectangular Connector Cover
Cover Material
Steel
Cover Color
Gray
For Housing Type
Bulkhead Mounted Housings, Surface Mounted Housings
Seal Material
NBR
Locking Type
Single Lever
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Series
Han(R) A
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP44, IP65, IP67
For Use With
Bulkhead Mounted Housings, Surface Mounted Housings, Mounted Female Insert
Description
HAEL 09200035425 HAN 3A PROTECT COV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.