Rectangular Connector Cover, Dust Gray
Mfr # 09300105423
Zoro # G205301886
product price: $41.39
/eaKey Features
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300105423
Zoro #
G205301886
UPC #
-
Country of Origin
Germany
Dimensions
Cover Size Designation
10 B
Details
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Item
Rectangular Connector Cover
Application
Industrial Connectors
Seal Material
NBR
Cover Color
Gray
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
For Housing Type
Hoods
Locking Type
Dual Lever
Cover Material
Aluminum Die-Cast
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Series
Han(R) B
Sub-Category
Hoods/Housings
IP Rating
IP65
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Description
HAEL 09300105423 CONNECTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.