Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector, Han 10B Series

  • Mfr # 10330100000

  • Zoro # G405301921


product price: $96.49
/ea
Sold in multiples of 10 for $964.90
Free Shipping & Returns

Key Features

Series
Han 10B
Height
96.3 mm
Width
43.4 mm
Application
Signal
Length
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10330100000
Zoro #
G405301921
UPC #
-
Country of Origin
United States

Dimensions

Height
96.3 mm
Width
43.4 mm
Length
118 mm
Modular Connector Size Designation
Han(R) 10 B
Wire Size - Minimum
18 AWG
For Cable Diameter - Maximum
18 mm
Cable Gland Size
M25
For Cable Diameter - Minimum
9 mm
Wire Size - Maximum
14 AWG

Details

Series
Han 10B
Application
Signal
Standards
CE Certified, CSA Certified, DIN EN 175 301-801, DIN EN 61 984, UL Listed
IP Rating
IP65
Item
Modular Rectangular Connector Kit
Voltage Rating
600V
Maximum Contact Resistance
1 megaohm
Pole Material
Copper Alloy
Cable Gland Material
Metal
Locking Type
Dual Lever
Cable Entry Type
Metal Cable Gland
Mounting Hole Center to Center Distance
32 mm x 83 mm
Connector Style
Bulkhead Mount Base with Double Lever
Kit Includes
Cable Gland (M20), Fixing Screw (M3), Mounting Screws (M4 recommended), Terminal Screws (M3)
Minimum Insulation Resistance
1.00 x 10^10 ohm
Housing Orientation
Not Available
Number of Entries
1
Pole Finish
Silver Plated
Minimum Operating Temperature
-40 Degrees C
Hood Orientation
Straight
Minimum Mating Cycles
500
Connection Type
Screw
NEMA Enclosure Rating
12, 4, 4X
Number of Poles
10+PE
Entry Location
Side
Current Rating
16 A
Insert Material
Polycarbonate
Seal Material
NBR
Body Material
Die Cast Aluminum
Maximum Operating Temperature
125 Degrees C

Description

HAEL 10330100000 HAN-KIT 10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.