Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector, Han 16B Series

  • Mfr # 10330060000

  • Zoro # G705301959


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Series
Han 16B
Height
80.7 mm
Width
43.4 mm
Application
Signal
Length
102.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10330060000
Zoro #
G705301959
UPC #
-
Country of Origin
United States

Dimensions

Height
80.7 mm
Width
43.4 mm
Length
102.3 mm
Cable Gland Size
M20
For Cable Diameter - Minimum
5 mm
Wire Size - Maximum
14 AWG
For Cable Diameter - Maximum
12 mm
Wire Size - Minimum
18 AWG
Modular Connector Size Designation
Han(R) 6 B

Details

Series
Han 16B
Application
Signal
Type
Self Mating
Wire Range
18-14 AWG
Standards
CE Certified, CSA Certified, DIN EN 175 301-801, DIN EN 61 984, UL Listed
Item
Modular Rectangular Connector Kit
IP Rating
IP65
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Entries
1
Entry Location
Side
Maximum Contact Resistance
1 megaohm
Locking Type
Single Lever
Insert Material
Polycarbonate
Cable Gland Material
Metal
Connector Style
Bulkhead Mount Base with Single Lever
Number of Poles
6+PE
Cable Entry Type
Metal Cable Gland
Mounting Hole Center to Center Distance
32 mm x 70 mm
Current Rating
16 A
Connection Type
Screw
Hood Orientation
Straight
Pole Material
Copper Alloy
Seal Material
NBR
Housing Orientation
Not Available
NEMA Enclosure Rating
12, 4, 4X
Body Material
Die Cast Aluminum
Maximum Operating Temperature
125 Degrees C
Kit Includes
Cable Gland (M20), Fixing Screw (M3), Mounting Screws (M4 recommended), Terminal Screws (M3)
Minimum Operating Temperature
-40 Degrees C
Minimum Mating Cycles
500
Pole Finish
Silver Plated
Voltage Rating
600V
Housing Style
Plug
Housing Material
Die Cast Aluminium Alloy
Mounting
Bulkhead
Number of Rows
2 Row
Rating - Voltage
500V AC
Positions-Circuits
6P
Rating - Current
16A

Description

HAEL 10330060000 HAN KIT 6B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.