Rectangular Connector, Han 3AGM Series
Mfr # 10200030001
Zoro # G005301949
product price: $61.19
/eaSold in multiples of 10 for $611.90
Key Features
Type
Self Mating
Number of Rows
2 Row
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10200030001
Zoro #
G005301949
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Length
28 mm
Height
104.8 mm
Width
28 mm
Wire Size - Minimum
18 AWG
For Cable Diameter - Minimum
5 mm
Modular Connector Size Designation
Han(R) 3 A
For Cable Diameter - Maximum
12 mm
Cable Gland Size
M20
Wire Size - Maximum
14 AWG
Description
HAEL 10200030001 HAN-KIT 3AGM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.