Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting Rectangular Connector Hood, 109.5 mm H 19300160429

Rectangular Connector Hood, 109.5 mm H (Discontinued)

  • Mfr # 19300160429
  • Zoro # G305286076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300160429
Zoro #
G305286076
UPC #
-
Country of Origin
United States

Dimensions

Height
109.5 mm
Width
60 mm
Length
93.5 mm
Housing/Hood Size Designation
16 B
Cable Entry Thread Size
M50

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Item
M50 Rectangular Connector Hood
Material
Aluminium
Entry Location
Top
Locking Type
Dual Lever
Minimum Operating Temperature
-40 Degrees C
Housing Color
Gray
Maximum Operating Temperature
125 Degrees C
Housing/Hood Material
Aluminum Die-Cast
Product Type
Hood
Number of Entries
1
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Max. Temp.
125°C
IP Rating
IP65, IP66, IP67
Sub-Category
Hoods/Housings

Description

Harting Hood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.