Zoro Homepage

Rectangular Connector Hood, 29 mm L

  • Mfr # 19200031445

  • Zoro # G505293188


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Type
Hood
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200031445
Zoro #
G505293188
UPC #
-
Country of Origin
China

Dimensions

Height
59.8 mm
Length
29 mm
Width
29 mm
Cable Entry Thread Size
M25
Housing/Hood Size Designation
3 A

Details

Type
Hood
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Item
Rectangular Connector Hood
Application
Industrial
Material
Zinc
Product Type
Hood
Housing/Hood Material
Zinc Die-Cast
Number of Entries
1
Entry Location
Top
Locking Type
Single Lever
Seal Material
NBR
Housing Color
Gray
Finish
Powder Coated
Series
Han(R) A
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Max. Temp.
125°C
IP Rating
IP44, IP65, IP67
Sub-Category
Hoods/Housings

Description

HAEL 19200031445 3A HOOD TOP ENTRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.