Zoro Homepage

Rectangular Connector Hood, 33.4 mm L

  • Mfr # 09200031440

  • Zoro # G705293339


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Type
Hood
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200031440
Zoro #
G705293339
UPC #
-
Country of Origin
Germany

Dimensions

Width
28 mm
Length
33.4 mm
Height
60 mm
Cable Entry Thread Size
PG11
Housing/Hood Size Designation
3 A

Details

Type
Hood
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Material
Zinc
Application
Industrial
Item
Rectangular Connector Hood
Locking Type
Single Lever
Housing/Hood Material
Zinc Die-Cast
Housing Color
Gray
Entry Location
Top
Number of Entries
1
Product Type
Hood
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Series
Han(R) A
Max. Temp.
125°C
IP Rating
IP44, IP65, IP67
Finish
Powder Coated
Sub-Category
Hoods/Housings

Description

HAEL 09200031440 HAN A HOOD TOP ENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.