Zoro Homepage

Rectangular Connector Hood, 35.1 mm L

  • Mfr # 09200030420

  • Zoro # G905293313


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Type
Hood
Color
Gray
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030420
Zoro #
G905293313
UPC #
-
Country of Origin
Romania

Dimensions

Length
35.1 mm
Height
60 mm
Cable Entry Thread Size
PG11
Housing/Hood Size Designation
3 A

Details

Type
Hood
Color
Gray
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Application
Industrial
Item
Rectangular Connector Hood
Material
Polycarbonate
Number of Entries
1
Locking Type
Single Lever
Entry Location
Top
Product Type
Hood
Housing/Hood Material
Polycarbonate
Housing Color
Gray
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP44, IP65, IP67
Series
Han(R) A
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Flammability Rating
UL 94 V-0

Description

HAEL 09200030420 HAN A HOOD TOP ENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.