Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Hood, 39 mm L 19140020402

Rectangular Connector Hood, 39 mm L (Discontinued)

  • Mfr # 19140020402
  • Zoro # G805301859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19140020402
Zoro #
G805301859
UPC #
-
Country of Origin
Germany

Dimensions

Height
41 mm
Width
44 mm
Length
39 mm
Housing/Hood Size Designation
Modular Twin
Cable Entry Thread Size
M32

Details

Color
Gray
Series
Han-Modular(R) Twin
Item
Rectangular Connector Hood
Material
Aluminium
Locking Type
Single Lever
Product Type
Hood
Minimum Operating Temperature
-40 Degrees C
Housing Color
Gray
Entry Location
Top
Seal Material
NBR
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Maximum Operating Temperature
125 Degrees C
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, ELV Compliant, IEC 61984, RoHS Complaint
Max. Temp.
125°C
IP Rating
IP65
Sub-Category
Hoods/Housings

Description

HAEL 19140020402 HN MOD TWIN HD M32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.