Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting Rectangular Connector Hood, 48 mm L 19140010401

Rectangular Connector Hood, 48 mm L (Discontinued)

  • Mfr # 19140010401
  • Zoro # G505293232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19140010401
Zoro #
G505293232
UPC #
-
Country of Origin
Germany

Dimensions

Height
34 mm
Width
33.8 mm
Length
48 mm
Cable Entry Thread Size
M25
Housing/Hood Size Designation
Modular Compact
Dimensions
HxWxL: 1.33x1.33x1.88" (34x33.8x48mm)
Entry Size-Type
(1) 0.50 in NPT

Details

Series
Han-Modular(R) Compact
Material
Zinc
Item
Rectangular Connector Hood
Product Type
Hood
Seal Material
NBR
Minimum Operating Temperature
-40 Degrees C
Locking Type
Single Lever
Housing/Hood Material
Zinc Die-Cast
Entry Location
Top
Maximum Operating Temperature
125 Degrees C
Number of Entries
1
IP Rating
IP65
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Finish
Nickel plated
Standards
California Proposition 65, CE Certified, China RoHS, ELV Compliant, IEC 61984, RoHS Complaint
Mounts To
Single Lever Base
Material, Housing
Die Cast Zinc
Entry Position
Top Entry
Material, Attachments
Stainless Steel Lock

Description

HAEL 19140010401 HAN 1MOD HOOD TOP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.