Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Hood, 74.2 mm L

  • Mfr # 09300060442

  • Zoro # G605293309


product price: $31.29
/ea

Key Features

Type
Hood
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300060442
Zoro #
G605293309
UPC #
-
Country of Origin
United States

Dimensions

Width
43 mm
Height
86.6 mm
Length
74.2 mm
Cable Entry Thread Size
PG21
Housing/Hood Size Designation
6 B

Details

Type
Hood
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Application
Industrial Connectors
Item
Rectangular Connector Hood
Material
Aluminium
Housing Color
Gray
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Product Type
Hood
Entry Location
Top
Locking Type
Single Lever
Finish
Powder Coated
Sub-Category
Hoods/Housings
Series
Han(R) B
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65, IP66, IP67

Description

HAEL 09300060442 HAN B HOOD TOP ENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.