Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Hood, 93.5 mm L 09300160521

Rectangular Connector Hood, 93.5 mm L (Discontinued)

  • Mfr # 09300160521
  • Zoro # G805301842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300160521
Zoro #
G805301842
UPC #
-
Country of Origin
United States

Dimensions

Height
76 mm
Width
57.2 mm
Length
93.5 mm
Cable Entry Thread Size
PG29
Housing/Hood Size Designation
16 B

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Material
Aluminium
Item
Rectangular Connector Hood
Number of Entries
1
Locking Type
Dual Lever
Housing Color
Gray
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Side
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Product Type
Hood
Sub-Category
Hoods/Housings
Max. Temp.
125°C
IP Rating
IP65, IP66, IP67
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Finish
Powder Coated

Description

HAEL 09300160521 HAN B HOOD SIDE EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.