
Rectangular Connector Housing, 113 mm L
Mfr # 09300160307
Zoro # G305293234
product price: $36.39
/eaKey Features
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09300160307
Zoro #
G305293234
UPC #
-
Country of Origin
United States
Dimensions
Width
65.7 mm
Length
113 mm
Height
28.9 mm
Housing/Hood Size Designation
16 B
Details
Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Aluminium
Application
Industrial Connectors
Item
Rectangular Connector Housing
Levers and Bolts Material
Polycarbonate; Stainless Steel
Seal Material
NBR
Product Type
Housing
Housing Color
Gray
Locking Type
Single Lever
Housing/Hood Material
Aluminum Die-Cast
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Series
Han(R) B
IP Rating
IP65
Sub-Category
Hoods/Housings
Finish
Powder Coated
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Description
HAEL 09300160307 HAN B BASE PANEL 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.