Zoro Homepage

Rectangular Connector Housing, 138.6 mm L

  • Mfr # 09300161301

  • Zoro # G505301852


product price: $35.19
/ea

Key Features

Type
Housing
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300161301
Zoro #
G505301852
UPC #
-
Country of Origin
United States

Dimensions

Width
48.4 mm
Height
30.4 mm
Length
138.6 mm
Housing/Hood Size Designation
16 B

Details

Type
Housing
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Item
Rectangular Connector Housing
Application
Industrial Connectors
Material
Aluminium
Housing Color
Gray
Seal Material
NBR
Product Type
Housing
Housing/Hood Material
Aluminum Die-Cast
Levers and Bolts Material
Polycarbonate; Stainless Steel
Locking Type
Dual Lever
Finish
Powder Coated
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65, IP67
Series
Han(R) B
Flammability Rating
UL 94 V-0

Description

HAEL 09300161301 16B BULKHEAD HOUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.