Zoro Homepage

Rectangular Connector Housing, 33.5 mm L

  • Mfr # 09200030301

  • Zoro # G005293350


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030301
Zoro #
G005293350
UPC #
-
Country of Origin
Romania

Dimensions

Length
33.5 mm
Width
56.5 mm
Height
23 mm
Housing/Hood Size Designation
3 A

Details

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
Material
Zinc
Item
Rectangular Connector Housing
Connector Orientation
Straight
Locking Type
Single Lever
Product Type
Housing
Housing Color
Gray
Housing/Hood Material
Zinc Die-Cast
Seal Material
NBR
Levers and Bolts Material
Steel
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
Finish
Powder Coated
IP Rating
IP44, IP65, IP67
Series
Han(R) A
Max. Temp.
125°C

Description

HAEL 09200030301 HAN A BASE PANEL 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.