Zoro Homepage

Rectangular Connector Housing, 33.6 mm L

  • Mfr # 09200030306

  • Zoro # G605293361


product price: $36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030306
Zoro #
G605293361
UPC #
-
Country of Origin
Romania

Dimensions

Height
23 mm
Width
71.7 mm
Length
33.6 mm
Housing/Hood Size Designation
3 A

Details

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Application
Industrial
Item
Rectangular Connector Housing
Material
Zinc
Seal Material
NBR
Housing Color
Gray
Connector Orientation
Straight
Locking Type
Single Lever
Housing/Hood Material
Zinc Die-Cast
Levers and Bolts Material
Steel
Product Type
Housing
IP Rating
IP44, IP65, IP67
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint
Series
Han(R) A
Sub-Category
Hoods/Housings
Max. Temp.
125°C

Description

HAEL HAN 3A CVR WITH SL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.