Zoro Homepage

Rectangular Connector Housing, 33.6 mm L

  • Mfr # 09200031750

  • Zoro # G005301932


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Color
Gray
Insulation Material
Zinc Die-Cast
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200031750
Zoro #
G005301932
UPC #
-
Country of Origin
Romania

Dimensions

Height
57 mm
Width
24.2 mm
Length
33.6 mm
Housing/Hood Size Designation
3 A
Cable Entry Thread Size
PG11

Details

Color
Gray
Insulation Material
Zinc Die-Cast
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
RoHS Compliant
Yes
Item
Rectangular Connector Housing
Application
Industrial
Material
Zinc
Locking Type
Single Lever
Levers and Bolts Material
Steel
Number of Entries
1
Housing/Hood Material
Zinc Die-Cast
Entry Location
Top
Product Type
Housing
Housing Color
Gray
Series
Han(R) A
Max. Temp.
125°C
Sub-Category
Hoods/Housings
IP Rating
IP44, IP65, IP67
Standards
CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
Finish
Powder Coated

Description

HAEL 09200031750 HAN A HOOD COUPLER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.