Zoro Homepage

Rectangular Connector Housing, 33.6 mm L

  • Mfr # 19200031150

  • Zoro # G705301805


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200031150
Zoro #
G705301805
UPC #
-
Country of Origin
Germany

Dimensions

Length
33.6 mm
Width
24.2 mm
Height
48 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
3 A

Description

HAEL 19200031150 3A HOUSING WITH S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.