Zoro Homepage

Rectangular Connector Housing, 35 mm L

  • Mfr # 09200030320

  • Zoro # G905293368


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Type
Housing
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030320
Zoro #
G905293368
UPC #
-
Country of Origin
Romania

Dimensions

Length
35 mm
Height
23 mm
Width
61 mm
Housing/Hood Size Designation
3 A

Details

Type
Housing
Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Item
Rectangular Connector Housing
Application
Industrial
Levers and Bolts Material
Polyamide
Housing/Hood Material
Polycarbonate
Locking Type
Single Lever
Seal Material
NBR
Connector Orientation
Straight
Housing Color
Gray
Product Type
Housing
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Series
Han(R) A
IP Rating
IP44, IP65, IP67
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

HAEL 09200030320 HAN 3A-AGG-QB (GRA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.