Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Housing, 35 mm L 09200030327

Rectangular Connector Housing, 35 mm L (Discontinued)

  • Mfr # 09200030327
  • Zoro # G205301923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030327
Zoro #
G205301923
UPC #
-
Country of Origin
Romania

Dimensions

Height
23 mm
Width
61 mm
Length
35 mm
Housing/Hood Size Designation
3 A

Details

Color
Black
Series
Han(R) A
Application
Industrial
Item
Rectangular Connector Housing
Material
Polycarbonate
Housing Color
Black
Minimum Operating Temperature
-40 Degrees C
Levers and Bolts Material
Polyamide
Connector Orientation
Straight
Seal Material
NBR
Locking Type
Single Lever
Housing/Hood Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
Product Type
Housing
Sub-Category
Hoods/Housings
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
IP Rating
IP44, IP65, IP67
Flammability Rating
UL 94 V-0

Description

HAEL 09200030327 BULKHEAD MOUNTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.