Zoro Homepage

Rectangular Connector Housing, 40 mm L

  • Mfr # 19200031252

  • Zoro # G105293274


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200031252
Zoro #
G105293274
UPC #
-
Country of Origin
Romania

Dimensions

Width
57.6 mm
Height
24.1 mm
Length
40 mm
Cable Entry Thread Size
M20
Housing/Hood Size Designation
3 A

Details

Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Item
Rectangular Connector Housing
Material
Zinc
Application
Industrial
Number of Entries
1
Locking Type
Single Lever
Housing Color
Gray
Seal Material
NBR
Levers and Bolts Material
Steel
Entry Location
Top
Product Type
Housing
Housing/Hood Material
Zinc Die-Cast
IP Rating
IP44, IP65, IP67
Finish
Powder Coated
Series
Han(R) A
Standards
California Proposition 65, CE Certified, China RoHS, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint
Sub-Category
Hoods/Housings
Max. Temp.
125°C

Description

HAEL 19200031252 HAN 3A-ASGW-QB-M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.