Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Housing, 51.5 mm H 19300061290

Rectangular Connector Housing, 51.5 mm H (Discontinued)

  • Mfr # 19300061290
  • Zoro # G305286106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300061290
Zoro #
G305286106
UPC #
-
Country of Origin
United States

Dimensions

Height
51.5 mm
Width
70 mm
Length
82 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M20

Description

HAEL 19300061290 HOUSING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.