Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Housing, 58.5 mm H

  • Mfr # 19300161231

  • Zoro # G605286141


product price: $46.19
/ea

Key Features

Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19300161231
Zoro #
G605286141
UPC #
-
Country of Origin
United States

Dimensions

Length
138.4 mm
Height
58.5 mm
Width
57 mm
Cable Entry Thread Size
M25
Housing/Hood Size Designation
16 B

Details

Item
M25 Rectangular Connector Housing
Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Aluminium
Application
Industrial Connectors
Housing/Hood Material
Aluminum Die-Cast
Number of Entries
1
Locking Type
Dual Lever
Entry Location
Side
Seal Material
NBR
Product Type
Housing
Levers and Bolts Material
Polycarbonate; Stainless Steel
Sub-Category
Hoods/Housings
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Finish
Powder Coated
Series
Han(R) B
IP Rating
IP65
Flammability Rating
UL 94 V-0

Description

HAEL 19300161231 HAN B BASE SURFACE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.