Zoro Homepage

Rectangular Connector Housing, 74 mm H

  • Mfr # 19300060756

  • Zoro # G705286140


product price: $44.89
/ea

Key Features

Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300060756
Zoro #
G705286140
UPC #
-
Country of Origin
Germany

Dimensions

Length
74 mm
Width
65.5 mm
Height
74 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M25

Details

Item
M25 Rectangular Connector Housing
Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Aluminium
Locking Type
Single Lever
Number of Entries
1
Seal Material
NBR
Levers and Bolts Material
Polycarbonate; Stainless Steel
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Top
Product Type
Housing
Max. Temp.
125°C
Finish
Powder Coated
Sub-Category
Hoods/Housings
Series
Han(R) B
IP Rating
IP65
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Flammability Rating
UL 94 V-0

Description

HAEL 19300060756 HAN B HOOD COUPLER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.