Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Housing, 74 mm H 19300060757

Rectangular Connector Housing, 74 mm H (Discontinued)

  • Mfr # 19300060757
  • Zoro # G905286148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300060757
Zoro #
G905286148
UPC #
-
Country of Origin
United States

Dimensions

Height
74 mm
Width
65.5 mm
Length
74 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M32

Description

HAEL 19300060757 HAN B HOOD COUPLER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.