Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Housing, 77.4 mm H

  • Mfr # 19300240738

  • Zoro # G105286115


product price: $58.49
/ea

Key Features

Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300240738
Zoro #
G105286115
UPC #
-
Country of Origin
United States

Dimensions

Width
57 mm
Height
77.4 mm
Length
166 mm
Cable Entry Thread Size
M40
Housing/Hood Size Designation
24 B

Details

Item
M40 Rectangular Connector Housing
Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Aluminium
Application
Industrial Connectors
Locking Type
Dual Lever
Number of Entries
1
Entry Location
Top
Levers and Bolts Material
Polycarbonate; Stainless Steel
Housing/Hood Material
Aluminum Die-Cast
Seal Material
NBR
Product Type
Housing
Finish
Powder Coated
Sub-Category
Hoods/Housings
IP Rating
IP65
Max. Temp.
125°C
Series
Han(R) B
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Flammability Rating
UL 94 V-0

Description

HAEL 19300240738 24B HOOD CABLE TO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.