Zoro Homepage
This item is Discontinued.
No Product Image Available

Rectangular Connector Housing, 80 mm L (Discontinued)

  • Mfr # 09300060318ML
  • Zoro # G805293291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300060318ML
Zoro #
G805293291
UPC #
-
Country of Origin
United States

Dimensions

Height
28.9 mm
Width
93.4 mm
Length
80 mm
Housing/Hood Size Designation
6 B

Details

Color
Gray
Series
Han(R) B
Item
Rectangular Connector Housing
Locking Type
Single Lever
Housing Color
Gray
Product Type
Housing
Levers and Bolts Material
Polycarbonate; Stainless Steel
Housing/Hood Material
Aluminum Die-Cast
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Seal Material
NBR
IP Rating
IP65
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780

Description

HAEL HAN 6B-AGG-LB-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.