Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Housing, 81 mm L 09200100321

Rectangular Connector Housing, 81 mm L (Discontinued)

  • Mfr # 09200100321
  • Zoro # G805293352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200100321
Zoro #
G805293352
UPC #
-
Country of Origin
United States

Dimensions

Height
26 mm
Width
73.6 mm
Length
81 mm
Housing/Hood Size Designation
10 A

Details

Color
Gray
Series
Han(R) A
Application
Industrial
Material
Aluminium
Item
Rectangular Connector Housing
Locking Type
Single Lever
Maximum Operating Temperature
125 Degrees C
Seal Material
NBR
Product Type
Housing
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Levers and Bolts Material
Polycarbonate; Stainless Steel
Housing/Hood Material
Aluminum Die-Cast
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Features
With Thermo-Plastic Cover
Sub-Category
Hoods/Housings
IP Rating
IP65
Max. Temp.
125°C
Flammability Rating
UL 94 V-0

Description

HAEL 09200100321 HAN A BASE PANEL 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.