Zoro Homepage

Rectangular Connector Housing, 81.8 mm H

  • Mfr # 19200320232

  • Zoro # G605286134


product price: $62.49
/ea

Key Features

Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200320232
Zoro #
G605286134
UPC #
-
Country of Origin
Germany

Dimensions

Width
57 mm
Height
81.8 mm
Length
114.1 mm
Housing/Hood Size Designation
32 A
Cable Entry Thread Size
M32
Mounting Code-Series Size
A32
Dimensions
HxWxL: 3.22x1.81x4.17" (81.8x46.0x106.0mm)
Entry Size
0.75 in NPT

Details

Item
M32 Rectangular Connector Housing
Color
Gray
Housing Color
Gray
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Application
Industrial
Material
Aluminium
Product Type
Housing
Levers and Bolts Material
Polycarbonate; Stainless Steel
Entry Location
Side
Locking Type
Dual Lever
Seal Material
NBR
Number of Entries
1
Housing/Hood Material
Aluminum Die-Cast
Finish
Powder Coated
Sub-Category
Hoods/Housings
Series
Han(R) A
IP Rating
IP65
Max. Temp.
125°C
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Flammability Rating
UL 94 V-0
Material, Attachments
Zinc Plated Steel
Cover Provision
Without Cover
Entry Position - Quantity
Side (1)
Mounts To
Double Lever Base
Attachment Type
Double Lever
Material, Housing
Die Cast Aluminum

Description

HAEL 19200320232 HOUSING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.