Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector Housing, 93 mm L

  • Mfr # 09300100305

  • Zoro # G205293303


product price: $33.59
/ea

Key Features

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300100305
Zoro #
G205293303
UPC #
-
Country of Origin
United States

Dimensions

Length
93 mm
Width
45.7 mm
Height
28.9 mm
Housing/Hood Size Designation
10 B

Details

Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Item
Rectangular Connector Housing
Application
Industrial Connectors
Material
Aluminium
Product Type
Housing
Housing/Hood Material
Aluminum Die-Cast
Housing Color
Gray
Seal Material
NBR
Levers and Bolts Material
Polycarbonate; Stainless Steel
Locking Type
Single Lever
Sub-Category
Hoods/Housings
IP Rating
IP65
Finish
Powder Coated
Max. Temp.
125°C
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
Series
Han(R) B
Flammability Rating
UL 94 V-0

Description

HAEL 09300100305 HAN B BASE PANEL 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.