Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09120123101

  • Zoro # G205293204


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120123101
Zoro #
G205293204
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Connector Gender
Female
Insert Material
Polycarbonate
Connection Type
Crimp
Number of Poles
12
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Color
Gray
Includes Poles
No
Current Rating
10 A
Voltage Rating
400V
Minimum Mating Cycles
500
Features
With Han-Quick Lock
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Max. Voltage
400V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Sub-Category
Inserts
Series
Han(R) Q
Max. Temp.
125°C
Connector Type
Female
Number of Contacts
12
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09120123101 INS HAN Q 12/0 FML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.