Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09140122632

  • Zoro # G605293118


product price: $33.89
/ea
Sold in multiples of 2 for $67.78

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140122632
Zoro #
G605293118
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.25 to 1.5 sq mm
Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.25 mm2
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Industrial Rectangular Connector Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Minimum Mating Cycles
500
Insert Color
Gray
Connection Type
Spring-Clamp
Current Rating
10 A
Pole Material
Copper Alloy
Voltage Rating
250V, 600V (UL)
Includes Poles
Yes
Connector Gender
Male
Number of Poles
12
Minimum Insulation Resistance
1.00 x 10^10 ohm
Maximum Contact Resistance
3 megaohm
Pole Finish
Silver Plated
Insert Material
Polycarbonate
Sub-Category
Modules
Series
Han-Modular(R)
Max. Voltage
250V
Connector Type
Male
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Number of Contacts
12
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

HAEL 09140122632 HAN 12DD MODULE M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.