Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09200032611

  • Zoro # G005293367


product price: $12.29
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200032611
Zoro #
G005293367
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.75 to 1.5 sq mm
Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.75 mm2
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
3
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Voltage Rating
230V (Earth), 400V (Conductor), 600V (UL)
Number of Poles
3
Connector Gender
Male
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Connection Type
Screw
Insert Color
Gray
Current Rating
10 A
Includes Poles
Yes
Pole Finish
Silver Plated
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Series
Han(R) A
Max. Voltage
600V
Connection Material
Copper Alloy
Sub-Category
Inserts
Max. Temp.
125°C
Green Environmental Attribute
Pollution Degree 3
Connector Type
Male
Terminal Type
Screw
Number of Contacts
3
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw

Description

HAEL 09200032611 HAN 3A M INSERT SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.