Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09210253101

  • Zoro # G105301955


product price: $19.69
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210253101
Zoro #
G105301955
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Connector Gender
Female
Minimum Insulation Resistance
1.00 x 10^10 ohm
Includes Poles
No
Number of Poles
25
Minimum Mating Cycles
500
Connection Type
Crimp
Insert Color
Gray
Current Rating
10 A
Voltage Rating
250V, 600V (UL/CSA)
Insert Material
Polycarbonate
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 175301-801, EN 60664-1, IEC 61984, RoHS Complaint, UL/CSA
Sub-Category
Inserts
Terminal Type
Crimp
Max. Voltage
250V
Connector Type
Female
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Series
Han(R) D
Number of Contacts
25
Flammability Rating
UL 94 V-0
Maximum Conductors
25
Termination Style
Crimp

Description

HAEL 09210253101 25 PIN FEMALE INSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.